Includes:
- Hougen® 18982-2 Copperhead™ Carbide Kit: Plastic tool case contains (3) Pilots and (3) Cutters (5/8, 3/4 & 7/8") 2" DOC
- Shank diameter: 3/4" Fusion2™
Weights & Dimensions
| Shank Size | 3/4 in |
| Cutting Diameter | 5/8, 3/4, 7/8 in |
| Shank Diameter | 3/4 in |
| Diameter | 5/8, 3/4, 7/8 |
| Depth of Cut | 2 in |
Product Details
| Country of Origin | China |
| Material | Carbide Tipped |
| Manufacturers Part Number | 18982-2 |
| Brand | Hougen |