Hougen® Copperhead Carbide Tip Cutters offer extended tool life on abrasive, tough-to-cut materials such as stainless steel and cast iron and in high-speed mag drills such as the HMD906. The unique Hougen® design includes a special tooth geometry that helps maintain a better chip flow than other brands. Shank diameter is 3/4" Fusion2.
Hougen® Copperhead Carbide Tip Annular Cutter, 11/16" Dia. x 3" Depth of Cut
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$89.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Size | 3/4 in |
| Cutting Diameter | 11/16 in |
| Shank Diameter | 3/4 in |
| Diameter | 11/16 |
| Depth of Cut | 3 in |
Product Details
| Country of Origin | China |
| Material | Carbide Tipped |
| Manufacturers Part Number | 3-18222 |
| Number of Flutes | 6 |
| Brand | Hougen |