Decrease your floor drying time by up to 90%. Hurricone Cordless Floor Dryer dries floors 360° around the unit and up to 15 feet in diameter. On top sits a 36", 4-sided, multi-lingual safety cone. Cordless and rechargable, a replaceable battery pack runs up to 8 hours. LED and audible battery level indicator warns of low battery voltage. Battery saver circuit automatically limits battery discharge to optimize battery life. Battery pack can be charged internally or removed and charged separately to avoid taking floor dryer out of service. Safety cones can be stacked for easy storage and transport. Meets OSHA and ANSI standards. 1 Year Warranty.
Hurricone Floor Dryer Includes: Floor drying dolly, Battery pack, and Charger.
Hurricone Cordless Floor Dryer w/ 36" Safety Cone - HSC6000
|
Questions & Answers (0)
Product Description
PRICE
$559.00
1
1
Backordered, expected around 12/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 14 in |
| Height | 41 in |
| Weight | 36 lbs |
Product Details
| CFM | 300 CFM |
| Color | Yellow |
| Voltage | 220 V |
| Material | Plastic |
| Description | Floor Dryer w/Safety Cone |
| Package Quantity | 1 |
| Manufacturers Part Number | HSC6000 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Hurricone |
Compliance & Certifications
| Certifications | OSHA, ANSI |