Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Milwaukee

Model # :WBB2396247

MPN #: 2997-24PO

Milwaukee M18 FUEL™ Cordless High Torque Impact Wrench with Grease Gun Kit, 2967-22GG

Product Description
Milwaukee M18 FUEL™ Cordless High Torque Impact Wrench with Grease Gun Kit, 2767-22GG

The M18™ FUEL™ high torque impact wrench with friction ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1,000 ft./lbs. of fastening torque and 1400 ft./lbs. of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry's most compact cordless high torque impact wrench at 8.39 in. L, this tool allows for more access in tight spaces. 4-Mode drive control with bolt removal mode gives users the most control over their fasteners. Bolt removal mode gives the user more control when removing fasteners by slowing to 750 RPM once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber over mold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.

Features:
  • Up to 1400 ft. lbs. nut-busting torque
  • Up to 2 X faster removal speed
  • Most compact HTIW
  • POWERSTATE™ brushless motor delivers up to 1000 ft. /lbs. of fastening torque and 1400 ft. /lbs. of nut-busting torque
  • Provides maximum productivity by removing stubborn and high torque fasteners up to 2x faster than the competition
  • Most compact cordless high torque impact wrench in its class at 8.39 in. long
  • Industry leading 4-mode drive control with bolt removal mode, allowing for ultimate control. 0 to 550/1,400/1750/1750-750 RPM and 0-950/1,750/2,100/2,100 IPM
  • Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750 RPM for more control when removing fasteners
  • Features a friction ring design to ensure quick and easy socket changes
  • Includes a free M18 18 Volt lithium-ion cordless grease gun (tool only) 2646-20
  • M18 cordless 2-speed grease gun delivers maximum pressure and unmatched versatility, offering an industry leading 10,000 PSI max operating pressure
  • 120V Charger
  • Keyless Blade Change
  • Number of Batteries Required: 1
  • Battery Ampere-hour (Ah): 5


CLEARANCE PRICE
$615.00

was $749.00
Save $134.00 (18%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Torque1400ft-lbs

Product Details

Battery TypeLithium-Ion
ColorRed
Anvil TypeFriction Ring
StyleHigh Torque
Number of Batteries2
Voltage18 V
IncludesHex Impact Driver,Grease Gun Kit,Batteries,Charger,Tool Bag
Rate Of Impact (BPM)2100
Description4-Tool Combo Kit
Manufacturers Part Number2997-24PO
BrandMilwaukee

Warranty

Warranty5 Years (Tool), 3 Years (Battery)

Compliance & Certifications

CertificationsUL Listed