Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB243263

MPN #: 2659-20

Milwaukee 265-20 M18 Cordless 1/2" Impact Wrench W/ Pin Detent (Bare Tool Only)

Product Description
Milwaukee® 265-20 M18™ Cordless 1/2" Impact Wrench w/ Pin Detent

The M18™ Cordless 1/2" Compact Impact Wrench is the most powerful 1/2" compact impact wrench in its class and offers the best power to size ratio among like competitors. Featuring a Milwaukee® built 4-Pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,450 RPM, 3,350 IPM and 183 ft-lbs of fastening torque for class-leading performance. REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18™ Cordless 1/2" compact impact wrench features a 1/2" Pin-Detent anvil for maximum socket retention, an LED Light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage.

Features:
  • Milwaukee® 4-Pole Frameless Motor: Features a robust design for longer life, more power and more runtime than any brushed competitor
  • Milwaukee® designeded Impact Mechanism: Delivers maximum power and application speed for greater efficiency on the job
  • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • 1/2" Anvil with Pin Detent
Includes:
  • (1) M18™ 1/2" Impact Wrench with Pin Detent (2659-20)
  • (1) Belt Clip
  • Bare Tool Only. Battery & Charger Sold Separately

PRICE
$209.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Weight3 lbs
Chuck Size1/2 in
Torque183ft-lbs lb-in

Product Details

Battery TypeLithium-Ion
TypeStandard
Anvil TypePin Detent
Batteries IncludedNo
StyleStandard
LED LightYes
Voltage18 V
IncludesBare Tool & Belt Clip
Number of Chargers Included0
Rate Of Impact (BPM)0-3350
DescriptionImpact Wrench
Manufacturers Part Number2659-20
BrandMilwaukee
Speed0-2450 ft/min

Warranty

Warranty5 yr