- Power: With over 2,000 ft.-lbs of breakaway torque, they're the most powerful pistol grip cordless impact wrenches on the market
- Safety: Remove hoses & trip hazards to keep operators & technicians safe without sacrificing power
- IQV® Power Control System includes4forward modes: MAX Power,MID, Wrench, Snug and full power reverse
- Brushless Motor: A powerful brushless motor helps remove stubborn fasteners up to 33% faster than our leading competitor
- Shadowless Light: A patented 360° ring light around the anvil completely eliminates shadows around fasteners, making your work easier to see
- Variable Speed Trigger: Lets you apply the speed you need
- Durable: Impact and chemical-resistant housing protects against repeated drops and exposure to shop fluids. IPX6 rated for tough environmental conditions
- IQV20 Compatible: All Ingersoll Rand® cordless impact wrenches are compatible with the IQV20 battery platform
- Kit Includes: Bare tool only; batteries and charger sold separately or with other kits
- Rubberized Bumpers Protect from Damage
- Durable Metal Casing
Ingersoll Rand® Cordless Impact Wrench Tool, 3/4" Chuck Size, Bare Tool, 20V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PROMOTIONAL PRICE
$606.81was $775.00
Save $168.19 (22%)
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/4 |
| Weight | 7 lbs |
| Chuck Size | 3/4 in |
| Torque | Forward: 15600/Breakaway: 24000 |
Product Details
| Battery Type | Lithium-Ion |
| Type | Cordless Impact Wrench |
| Anvil Type | Friction Ring |
| Style | Pistol Grip |
| LED Light | Yes |
| Voltage | 20 V |
| Includes | Bare Tool |
| Number of Chargers Included | 0 |
| Description | Cordless Impact Wrench |
| Manufacturers Part Number | W8171 |
| Brand | Ingersoll Rand |
| Speed | 1350 ft/min |
Warranty
| Warranty | 1 yr |