Bar & Wine Tools
Type
Brand
Length
Width
Material
Height
Capacity
Color
Price
Related Products
SupremeMetal SCI-MIC-24 Ice Chest, Portable, 21"W x 23"D x 29"H Challenger Ice Chest, portable, 21"W x 23"D x 29"H, 16" deep, includes drain w/shut off valve, crossed braced legs & casters.
UltraLiner® is designed for bar and kitchen glass areas. UltraLiner® is the standard shelf liner, constructed of soft, thick pliable plastic that is designed to lie flat and contour to the shape of the surface area. Mesh pattern allows for thorough drainage, providing safe alternative to "bar towel" drying. Provides skid resistance and high-impact absorption to minimize glassware breakage. Improves hygiene by keeping glassware apart from bacteria breeding surfaces. Has a matte finish and is available in 5 colors.
Alegacy Overflow Pipe, 8-3/8"H, Rubber Plug Fits 1 and 1-1/2" Drains Made of plastic for long lasting durability. PVC plastic set in rubber bushing is noncorroding. Pipe allows for proper water depth in sink. Fits 1" and 1-1/2" drain. Length is 8-3/8".
Free Flow Pourers, Red. Priced by each pack of 12, must buy minimum of 58 packages.