Interion by Global Industrial
Model # :WB248989R
Interion® 90 Degree Corner Connector Kit For 46" H Panel
Write a Review
|
Questions & Answers (0)
Product Description
Interion® OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY
Interion® By Global Industrial 90° Connector Kit for 46"H Panel
Durable steel connector with Black finish easily joins 2 privacy partitions at a 90° angle. Includes one 42"H plastic filler post and one corner base cap. Order 1 kit for each corner connection planned. Easy assembly with included hardware.
This Kit does not come with any power cabling. Should you need a kit which includes a cable to pass electricity, please purchase model 248989P.
Interion® By Global Industrial 90° Connector Kit for 46"H Panel
Durable steel connector with Black finish easily joins 2 privacy partitions at a 90° angle. Includes one 42"H plastic filler post and one corner base cap. Order 1 kit for each corner connection planned. Easy assembly with included hardware.
This Kit does not come with any power cabling. Should you need a kit which includes a cable to pass electricity, please purchase model 248989P.
PRICE
$28.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 46 in |
Product Details
| Type | Connector |
| Material | Steel |
| Description | 90° Corner Connector Kit for 46"H Panel |
| Color | Black |
| Manufacturers Part Number | 248989R |
| For Use With | 46"H Traditional Partitions with Non-Powered Raceway |
| Collection | Traditional |
| Brand | Interion by Global Industrial |