Protect walls, equipment, doorways and elevators. Corner bumpers are designed to snap easily onto corners of Royal Basket Trucks vinyl and canvas basket trucks. Non-marking one-piece bumpers. Sold as set of four. Standard color black; also available in white. Made in the USA.
Royal Basket Trucks® Corner Bumper Kit, Black, Set of Four (4), Fits Royal Basket Brand Trucks
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$91.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 8 in |
| Height | 4 in |
| Weight | 4 lbs |
Product Details
| Type | Accessory |
| Liner Material | Vinyl |
| Material | Vinyl |
| Color | Black |
| Manufacturers Part Number | R00-BKX-BMK |
| Brand | Royal Basket Trucks |