Collision Sentry® Corner Pro Collision Warning System Sold By 8-Pack
Write a Review
|
Questions & Answers (0)
Product Description
Collision Sentry Corner Pro works to prevent accidents at blind corners by sending an audio and visual alert to warn of approaching traffic.
PRICE
$1,989.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Height | 8-3/4 in |
| Weight | 40 lbs |
| Outside Diameter | 1.5 x 1.5 in |
Product Details
| Type | Collision Warning System |
| Color | Yellow |
| Series | Collision Sentry® Corner Pro |
| For Use With | Blind corner intersections |
| Opening | 1.5 x 1.5 |
| Mounting Location | Rack |
| Includes | Batteries included |
| Material | Plastic |
| Description | Collision Sentry® Corner Pro |
| Package Quantity | Carton of 8 |
| Manufacturers Part Number | CLN-200-CTN8 |
| Brand | Sentry |