Collision Sentry® CLN-211 Self-Powered Warehouse Collision Warning System With Audio
|
Questions & Answers (0)
Product Description
Collision Sentry® CLN-200 Self-Powered Warehouse Collision Warning System With Audio
Collision Sentry Corner Pro works to prevent accidents at blind corners by sending both an audio and visual alert to warn of approaching traffic. Collision Sentry Corner Pro helps create a safer working environment in areas where forklift traffic and pedestrian traffic intersect. Working like a traffic light to flash a warning, the patented Corner Pro uses infrared motion detectors to "see" around blind corners. When motion is detected on BOTH sides of the corner, it sends synchronized audio and visual signals to warn approaching traffic of a possible collision. Collision Sentry is portable, compact, lightweight and deploys immediately. Powered by three standard D-cell alkaline batteries (included). Battery life is estimated at a minimum of 12 months. Stand-alone low battery indicator. Control switches regulate the sound (on or off) and the volume (high or low). No tools are needed. Flush mounted magnets allow the Collision Sentry Corner Pro to easily snap on to the pallet rack. Integrated mounting points allow for attaching the unit to non-magnetic surfaces.
Collision Sentry Corner Pro works to prevent accidents at blind corners by sending both an audio and visual alert to warn of approaching traffic. Collision Sentry Corner Pro helps create a safer working environment in areas where forklift traffic and pedestrian traffic intersect. Working like a traffic light to flash a warning, the patented Corner Pro uses infrared motion detectors to "see" around blind corners. When motion is detected on BOTH sides of the corner, it sends synchronized audio and visual signals to warn approaching traffic of a possible collision. Collision Sentry is portable, compact, lightweight and deploys immediately. Powered by three standard D-cell alkaline batteries (included). Battery life is estimated at a minimum of 12 months. Stand-alone low battery indicator. Control switches regulate the sound (on or off) and the volume (high or low). No tools are needed. Flush mounted magnets allow the Collision Sentry Corner Pro to easily snap on to the pallet rack. Integrated mounting points allow for attaching the unit to non-magnetic surfaces.
PRICE
$339.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Height | 8-3/4 in |
| Weight | 5 lbs |
| Diameter | 1-1/2 in |
Product Details
| Type | Collision Warning System |
| Color | Yellow |
| For Use With | 1-1/2" x 1-1/2" Corners |
| Opening | 1-1/2" x 1-1/2" |
| Mounting Location | Rack |
| Material | Plastic |
| Description | Collision Sentry® Collision Warning System With Audio |
| Package Quantity | 1 |
| Manufacturers Part Number | CLN-211 |
| Brand | Sentry |