Correll Training Table - Laminate - 24" x 72", Medium Oak
|
Questions & Answers (0)
Product Description
Correll Desk Height Computer Table, 24"x72", Medium Oak
29" Desk Height, 24" x 72" Table Top. 1-1/4" Thick High-Pressure Laminate Top with Backer Sheet, Sturdy Steel Frame with Wire Management. Nylon Leveling Glides. Commercial Duty.
29" Desk Height, 24" x 72" Table Top. 1-1/4" Thick High-Pressure Laminate Top with Backer Sheet, Sturdy Steel Frame with Wire Management. Nylon Leveling Glides. Commercial Duty.
PRICE
$535.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 24 in |
| Height | 29 in |
Product Details
| Assembly Required | Yes |
| Type | Computer Training Table |
| Frame Color Family | Black |
| Top Color Family | Oak |
| Casters | No |
| Foldable | No |
| Style | Standard Height |
| Modesty Panel | Yes |
| Description | Computer Training Table |
| Frame Material | Steel |
| Leg Type | T-Leg |
| Manufacturers Part Number | WS2472-06 |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Correll |
Warranty
| Warranty | 5 yr |