Corrosion Resistant Set Screw Collar CR, 3/4", Yellow Zinc Dichromate
Write a Review
|
Questions & Answers (0)
Product Description
Corrosion Resistant Set Screw Collar CRC-Series, Climax Metal, 3/4" bore, 1-1/4" outside diameter.
Yellow Zinc Dichromate Plated Steel Corrosion Resistant Set Screw Collar. Traditional collar design.
Yellow Zinc Dichromate Plated Steel Corrosion Resistant Set Screw Collar. Traditional collar design.
PRICE
$3.87
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9/16 in |
| Weight | 0.1 lbs |
| Diameter | 1-1/4 in |
| Bore Size | 3/4" |
Product Details
| Finish | Yellow Zinc Dichromate |
| Description | Set Screw Collar |
| Manufacturers Part Number | CRC-075 |
| Brand | Climax Metal |