Corrosion Resistant Two-Piece Clamping Collar CR, 3/4", Yellow Zinc Dichromate
Write a Review
|
Questions & Answers (0)
Product Description
Corrosion Resistant Two-Piece Clamping Collar CR2C-Series, Climax Metal, 3/4" bore, 1-1/2" outside diameter.
Yellow Zinc Dichromate Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Yellow Zinc Dichromate Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
PRICE
$16.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Weight | 0.2 lbs |
| Diameter | 1-1/2 in |
| Bore Size | 3/4" |
Product Details
| Finish | Yellow Zinc Dichromate |
| Description | Two-Piece Clamping Collar |
| Manufacturers Part Number | CR2C-075 |
| Brand | Climax Metal |