Features:
- Perfect for low volume users
- Ship and store flat to save space
Model # :WBB3171912
Weights & Dimensions
| Inside Length | 20 in |
| Inside Width | 20 in |
| Inside Height | 15 in |
| Weight Capacity | 65 lbs |
Product Details
| Box Style | Regular Slotted |
| Color | Brown |
| Strength | 200#/ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 12 |
| Manufacturers Part Number | B3171912 |
| Brand | Global Industrial |