Features:
- Great for transporting products or promotional materials
- Plastic handles are included with each bundle
- Strong, ECT-32-B, white corrugated construction
- Type: Die Cut
Model # :WBB3166042
Weights & Dimensions
| Depth | 5-1/2 in |
| Inside Length | 20 in |
| Inside Width | 11-3/8 in |
| Inside Height | 5-1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Tab Lock Literature Mailers |
| Color | White |
| For Use With | Promotional Materials |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Package Quantity | 10 |
| Manufacturers Part Number | B3166042 |
| Brand | Global Industrial |