Features:
- One piece cartons feature tabs to lock cartons closed. No tape necessary!
- Designed to ship 1 CD in jewel case
- Manufactured from E/ECT-32 white corrugated
Model # :WBB3172622
Weights & Dimensions
| Inside Length | 5-5/8 in |
| Inside Width | 5 in |
| Inside Height | 7/16 in |
| Weight | 65 lbs |
Product Details
| Type | CD/DVD Mailers |
| Color | White |
| For Use With | CD |
| Strength | 200#/ECT-32 |
| Recyclable | Yes |
| Material | Corrugated Cardboard |
| Wall Type | Single |
| Package Quantity | 50 |
| Manufacturers Part Number | B3172622 |
| Brand | Global Industrial |