Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3172121

Global Industrial Corrugated Deluxe Easy-Fold Mailers, 11-1/8"L x 8-5/8"W x 2"H, White - Pkg Qty 25

Product Description
Peel off paper and press for a secure seal!

Features:
  • Convenient tear strip makes mailers easy to open
  • Folds together in seconds
  • These one-piece mailers have scores at multiple depths to ensure the proper fit for your products
  • Simply place product in the center, fold in the sides at your desired depth, peel and seal
  • Strong, ECT-32-B, white corrugated construction


PRICE
$92.50  Sold in packages of 25 / $3.70 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
92.50
Buy 2 pkgs - 5 pkgs
88.00Save $4.50 (5%)
Buy 6+ pkgs
85.00Save $7.50 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length11-1/8 in
Inside Width8-5/8 in
Inside Height2 in
Weight65 lbs

Product Details

TypeEasy-Fold Mailers
ColorWhite
For Use With100-400 Sheets
Strength200#/ECT-32
RecyclableYes
MaterialCorrugated Cardboard
Wall TypeSingle
Package Quantity25
Manufacturers Part NumberB3172121
BrandGlobal Industrial