Features:
- Maximum protection for your most important documents
- Manufactured from strong ECT-32-B, kraft corrugated
- Assembles in seconds without tape, glue or staples
- Type: Die Cut
Model # :WBB3166103
Weights & Dimensions
| Depth | 5 in |
| Inside Length | 12-1/8 in |
| Inside Width | 9-1/4 in |
| Inside Height | 5 in |
| Weight | 0.6 lbs |
Product Details
| Type | Literature Mailers |
| Color | Kraft |
| For Use With | Oversized Catalogs |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Package Quantity | 50 |
| Manufacturers Part Number | B3166103 |
| Brand | Global Industrial |