Features:
- Insert holds DVD safely in place
- Strong ECT-32-B oyster white construction
- No tape or glue needed for assembly
- Dimensions: 11-1/8"L x 8-3/4"W x 2"H
- Space for 1" of literature
Model # :WBB3171693
This product will be restocked soon
Weights & Dimensions
| Inside Length | 11-1/8 in |
| Inside Width | 8-3/4 in |
| Inside Height | 2 in |
| Weight | 65 lbs |
Product Details
| Type | Literature Mailers |
| Color | White |
| For Use With | DVD |
| Strength | 200#/ECT-32 |
| Recyclable | Yes |
| Material | Corrugated Cardboard |
| Wall Type | Single |
| Package Quantity | 50 |
| Manufacturers Part Number | B3171693 |
| Brand | Global Industrial |