Features:
- Mailers are constructed from 200#/ECT-32 B Flute white corrugated
- One piece mailer folds together in seconds without tape or glue
- DVD Capacity - 10
Model # :WBB3172620
Weights & Dimensions
| Inside Length | 7-5/8 in |
| Inside Width | 6 in |
| Inside Height | 5-7/16 in |
| Weight | 65 lbs |
Product Details
| Type | CD/DVD Mailers |
| Color | White |
| For Use With | DVD |
| Strength | 200#/ECT-32 |
| Recyclable | Yes |
| Material | Corrugated Cardboard |
| Wall Type | Single |
| Package Quantity | 50 |
| Manufacturers Part Number | B3172620 |
| Brand | Global Industrial |