Features:
- Scored at multiple depths for flexibility
- Place product in center, fold in the sides at your desired depth and seal with tape
- Provides a professional appearance for your shipment
- Manufactured from ECT-32-B, white corrugated
- Type: Die Cut
Model # :WBB3166020
Weights & Dimensions
| Depth | 2 in |
| Inside Length | 7-1/2 in |
| Inside Width | 7-1/2 in |
| Inside Height | 2 in |
| Weight | 0.1 lbs |
Product Details
| Type | Easy-Fold Mailers |
| Color | White |
| For Use With | Candy Box |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Package Quantity | 50 |
| Manufacturers Part Number | B3166020 |
| Brand | Global Industrial |