Features:
- Die-cut, one-piece carton folds together fast without tape or glue
- Recommended for shipping jackets
- Manufactured from strong ECT-32-B kraft corrugated
Model # :WBB3171709
Weights & Dimensions
| Inside Length | 24-1/2 in |
| Inside Width | 14-1/4 in |
| Inside Height | 4-1/2 in |
| Weight | 65 lbs |
Product Details
| Type | Garment Mailers |
| Color | Brown |
| For Use With | Outerwear |
| Strength | 200#/ECT-32 |
| Recyclable | Yes |
| Material | Corrugated Cardboard |
| Wall Type | Single |
| Package Quantity | 25 |
| Manufacturers Part Number | B3171709 |
| Brand | Global Industrial |