Features:
- The perfect size to ship and store documents
- Manufactured from strong ECT-32-B, kraft corrugated
- Assembles in seconds without tape, glue or staples
- Type: Die Cut
Model # :WBB3166255
Weights & Dimensions
| Depth | 3 in |
| Inside Length | 10 in |
| Inside Width | 10 in |
| Inside Height | 3 in |
| Weight | 0.3 lbs |
Product Details
| Type | Literature Mailers |
| Color | Kraft |
| For Use With | Catalogs, Books |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Package Quantity | 50 |
| Manufacturers Part Number | B3166255 |
| Brand | Global Industrial |