Features:
- Insert holds CD in place during shipping to prevent damage
- Accommodates 1" of literature
- Manufactured from B/ECT-32 white corrugated
- Folds together fast. No tape needed
- Type: Die Cut
Model # :WBB3166022
Weights & Dimensions
| Depth | 4 in |
| Inside Length | 11-1/8 in |
| Inside Width | 8-3/4 in |
| Inside Height | 4 in |
| Weight | 0.5 lbs |
Product Details
| Type | Literature Mailers |
| Color | White |
| For Use With | CD |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Package Quantity | 50 |
| Manufacturers Part Number | B3166022 |
| Brand | Global Industrial |