Features:
- Quick assembly - No other supplies needed
- Tabs fit snugly within cartons for a secure closure
- Strong, ECT-32-B, white corrugated construction
- Type: Die Cut
Model # :WBB3166065
Weights & Dimensions
| Depth | 3 in |
| Inside Length | 18 in |
| Inside Width | 12 in |
| Inside Height | 3 in |
| Weight | 0.6 lbs |
Product Details
| Type | Literature Mailers |
| Color | White |
| For Use With | Expandable Files |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Package Quantity | 25 |
| Manufacturers Part Number | B3166065 |
| Brand | Global Industrial |