Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3166311

Global Industrial™ Corrugated Mailers, 10"L x 6"W x 5"H, White - Pkg Qty 50

Product Description
Corrugated Mailers are super strong yet lightweight to save on postage.

Features:
  • Perfect for shipping small, lightweight fragile items
  • Manufactured from ECT-32-B, white corrugated
  • These one-piece mailers fold together in seconds
  • Crush resistant mailers fold to provide double walls of protection on front and sides
  • No tape, glue or staples needed
  • Type: Die Cut


PRICE
$164.50  Sold in packages of 50 / $3.29 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
164.50
Buy 3 pkgs - 5 pkgs
156.00Save $8.50 (5%)
Buy 6+ pkgs
151.00Save $13.50 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth5 in
Inside Length10 in
Inside Width6 in
Inside Height5 in
Weight0.4 lbs

Product Details

TypeStandard Mailers
ColorWhite
For Use WithFragile Items
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Package Quantity50
Manufacturers Part NumberB3166311
BrandGlobal Industrial