Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3166113

Global Industrial™ Corrugated Mailers, 8"L x 5"W x 2"H, Kraft - Pkg Qty 50

Product Description
Kraft Corrugated Mailers are lightweight to save on postage.

Features:
  • Perfect for shipping small, fragile items such as tools, glassware or products
  • Manufactured from ECT-32-B, kraft corrugated
  • Crush resistant mailers fold to provide double walls of protection on front and sides
  • These one-piece mailers fold together in seconds
  • No tape, glue or staples are needed
  • All sizes ship and store flat to save space
  • Type: Die Cut


PRICE
$47.00  Sold in packages of 50 / $0.94 ea

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
47.00
Buy 3 pkgs - 5 pkgs
44.50Save $2.50 (5%)
Buy 6+ pkgs
43.00Save $4.00 (9%)
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth2 in
Inside Length8 in
Inside Width5 in
Inside Height2 in
Weight0.2 lbs

Product Details

TypeStandard Mailers
ColorKraft
For Use WithGlassware
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Package Quantity50
Manufacturers Part NumberB3166113
BrandGlobal Industrial