Features:
- Front lock tabs provide secure closure
- When assembled, mailer provides double wall protection on 3 sides
- Manufactured from strong ECT-32-B, white corrugated
- All sizes ship and store flat in bundle quantities
- Type: Die Cut
Model # :T9FB3166060
Weights & Dimensions
| Depth | 8 in |
| Inside Length | 9-1/2 in |
| Inside Width | 8 in |
| Inside Height | 8 in |
| Weight | 0.7 lbs |
Product Details
| Type | Standard Mailers |
| Color | White |
| For Use With | CD |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Package Quantity | 25 |
| Manufacturers Part Number | B3166060 |
| Brand | Global Industrial |