x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Corrugated Plastic Mail Tray 24-1/2 X 12 X 4-1/2 Natural - Pkg Qty 10

Global Industrial™ Corrugated Plastic Mail Tray 24-1/2 X 12 X 4-1/2 Natural - Pkg Qty 10

Item #: WB443088

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.50 ea.

Price: $65.00 / Pkg of 10

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MAIL TRAY

Lightweight, yet tough, this corrugated plastic tray features double walled construction for strength and rigidity. Easy to clean, resistant to dirt, moisture and grease. Convenient hand holes make carrying easy. Nests for space saving storage. Sold in carton quantities of 10. Please enter a multiple of 10 in the QTY box

  • LENGTH INCHES 24-1/2
  • WIDTH INCHES 12
  • HEIGHT INCHES 4-1/2
  • COLOR FINISH Natural
  • BRAND Global Industrial
  • CONSTRUCTION Corrugated Plastic
  • MANUFACTURERS PART NUMBER 443088
  • PACKAGE QUANTITY 10
  • STACK AND/OR NEST Nest
  • STYLE Mail Tray
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: PAT

    Date: January 27, 2021

    Very durable!
    Your review:
    These trays were exactly what we needed! The only complaint is that they are so stiff that they are hard to fold along the creases to get them to stay! We are working on getting stronger people to fold them for us! This should make them very durable.
  • Reviewer: Anonymous

    Date: September 07, 2016

    M110 Supplies needed DM requested
    Your review:
    These worked out for our supplies needed Thanks
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Corrugated Plastic Mail Tray 24-1/2 X 12 X 4-1/2 Natural - Pkg Qty 10

Global Industrial™ Corrugated Plastic Mail Tray 24-1/2 X 12 X 4-1/2 Natural - Pkg Qty 10

Item #: WB443088

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Corrugated Plastic Mail Tray 24-1/2 X 12 X 4-1/2 Natural - Pkg Qty 10
    Global Industrial™ Corrugated Plastic Mail Tray 24-1/2 X 12 X 4-1/2 Natural - Pkg Qty 10
    Global Industrial™ Corrugated Plastic Mail Tray 24-1/2 X 12 X 4-1/2 Natural - Pkg Qty 10
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant