Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2276731

Global Industrial™ Corrugated Sheets, 48"L x 42"W, White - Pkg Qty 5

Product Description
These corrugated sheets are recommended for separating layers on skids or inside packaging.

Features:
  • Constructed from 200#/ECT-32 white corrugated (white on one side)
  • White sheets offer a nice clean look and help the layer separations stand out
  • Sold and shipped in bundle quantities of 5
  • Sheets may be folded to prevent damage during shipping


PRICE
$23.00  Sold in packages of 5 / $4.60 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
23.00
Buy 2 pkgs
21.85Save $1.15 (5%)
Buy 3+ pkgs
21.15Save $1.85 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width42 in

Product Details

TypeStandard Sheets
MaterialCorrugate
Wall TypeSingle
Package Quantity5
ColorWhite
Manufacturers Part NumberB2276731
Strength200# / ECT-32
BrandGlobal Industrial
RecyclableYes