Minnesota Diversified Corrugated Plastic Nestable Tote, 18-1/4"L x 18-1/4"W x 11-5/8"H, Red - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
Plastic totes are available in many shapes, sizes and colors.These corrugated plastic containers are lightweight, strong and versatile, making them the preferred choice for distribution, transport and storage applications. All totes are nestable or straight wall, sonic welded and have a reinforced wire rim. All totes are made out of 160# Double Faced High Density Polyethylene corrugated plastic.
PRICE
$1,128.00 Sold in packages of 48 / $23.50 ea
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/4 in |
| Width | 18-1/4 in |
| Height | 11-5/8 in |
| Size (L x W x H) | 18-1/4 x 18-1/4 x 11-5/8 in |
| Inside Length | 15-3/4 in |
| Inside Width | 15 in |
| Inside Bottom Length | 15-3/4 in |
| Inside Bottom Width | 15 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Tote |
| Shipping Method | Nested |
| Color | Red |
| Style | Tote |
| Lid | No |
| Capacity | 2.22 ft³ |
| Material | Corrugated Plastic |
| Package Quantity | 48 |
| Manufacturers Part Number | 1579-Red |
| Stack and/or Nest | Nest |
| Brand | Minnesota Diversified |