Features:
- No additional cushioning is needed
- Use locking tabs to close mailer
- No tape needed
- Made from strong, ECT-32-B, white corrugated
- VHS Capacity - 4
Model # :WBB3172633
Weights & Dimensions
| Inside Length | 8-1/2 in |
| Inside Width | 7-5/8 in |
| Inside Height | 2-1/16 in |
| Weight | 65 lbs |
Product Details
| Type | Standard Mailers |
| Color | White |
| For Use With | Video Tape |
| Strength | 200#/ECT-32 |
| Recyclable | Yes |
| Material | Corrugated Cardboard |
| Wall Type | Single |
| Package Quantity | 20 |
| Manufacturers Part Number | B3172633 |
| Brand | Global Industrial |