x

Take 15% off your entire order!

Offer applied at checkout

Cortech USA, 3000CL, X-Tray Food Tray Lid, Insulated, Chocolate, 10/Pack

Cortech USA, 3000CL, X-Tray Food Tray Lid, Insulated, Chocolate, 10/Pack

Item #: WBM1177749

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$167.16 up to 33% OFF

Price: $111.95

Save $5.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cortech USA 3000CL, X-Tray® Food Tray Lid, Insulated, Chocolate, 10/Pack

The X-Tray® Food Tray Lid is made of insulated material so it does not absorb condensation. It is ideal for continuous intensive use.

  • LENGTH INCHES 15-1/8
  • WIDTH INCHES 9-3/4
  • HEIGHT INCHES 1-3/8
  • COLOR FINISH Chocolate
  • BRAND Cortech USA
  • COMPARTMENT QUANTITY 0
  • CONSTRUCTION Food Grade Polypropylene
  • DESCRIPTION Food Tray Lid
  • MANUFACTURERS PART NUMBER 3000CL
  • PACKAGE QUANTITY 10/Pack
  • SHAPE Rectangular
  • TYPE Lid
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cortech USA - C452575P - Standard Correctional Tech Mattress Blue - 4.5" x 25" x 75" - with Pillows

Item #: M1372391

Not Yet Rated

Usually ships in 40 to 43 days

$136.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cortech USA, 3000CL, X-Tray Food Tray Lid, Insulated, Chocolate, 10/Pack

Cortech USA, 3000CL, X-Tray Food Tray Lid, Insulated, Chocolate, 10/Pack

Item #: WBM1177749

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant