Features:
- MASH Approved
- NCHRP-350 Certified
- Meets MUTCD Standards
- 3 distinct product families
- Barricades panels won't decay or splinter
- Ideal for short-term or permanent placement
- Diamond Grade Sheeting
- Accepts barricade lights
Weights & Dimensions
| Length | 24 |
| Width | 8 |
| Height | 45 in |
| Reflective | Yes |
| Panel Length | 24 in |
| Panel Width | 8 in |
Product Details
| Assembly Required | No |
| Sheeting | Diamond Grade |
| Interlocking | No |
| Type | Type II Barricade |
| Fillable | No |
| Color | White |
| Foldable | Yes |
| Stripe Color Family | Orange/White |
| Package Quantity | 1 |
| Manufacturers Part Number | 97-01-502-08 |
| Accepts Barricade Light | Yes |
| Barricade Frame Material | Plastic |
| Brand | Cortina Safety |
Compliance & Certifications
| Certifications | MASH Accepted, Meets MUTCD Standards, NCHRP-350 Compliant |