Plasticade Traffic Barricade A-Frame 6 Ft. With 2 Rail
|
Questions & Answers (0)
Product Description
PORTABLE
SAFETY BARRICADE
TWO PANELS
Stores easily, sets up in seconds to direct traffic or limit access indoors or outdoors. Super strong polyethylene 42"H x 28"W legs take repeated impact. Two of 7-1/2"W x 72"L x 1-1/8"thick boards have a high visibility reflective sheet on both sides. Meets MUTC standards.
SAFETY BARRICADE
TWO PANELS
Stores easily, sets up in seconds to direct traffic or limit access indoors or outdoors. Super strong polyethylene 42"H x 28"W legs take repeated impact. Two of 7-1/2"W x 72"L x 1-1/8"thick boards have a high visibility reflective sheet on both sides. Meets MUTC standards.
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 3 in |
| Height | 40 in |
| Weight | 26 lbs |
| Reflective | Yes |
| Panel Length | 72 in |
| Reflective Stripe Height | 8 in |
| Panel Width | 8 in |
Product Details
| Assembly Required | Yes |
| Panel Material | Polyethylene |
| Stripe Color Family | Orange/White |
| Manufacturers Part Number | 2002a6eg |
| Barricade Frame Material | Plastic |
| Brand | Plasticade Products |
| Sheeting | Engineer Grade |
| Interlocking | No |
| Number of Panels | 2 |
| Type | Type II Barricade |
| Fillable | Yes |
| Color | White |
| Foldable | No |
| Package Quantity | 1 |
| Accepts Barricade Light | Yes |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | Meets MUTCD standards |