Countertop Black Wire Shelf, 3 Tier
Write a Review
|
Questions & Answers (0)
Product Description
Wire display for your merchandise displaying needs. 24"W x 13"H x 15"D
PROMOTIONAL PRICE
$64.76was $80.95
Save $16.19 (20%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 15 in |
| Height | 13 in |
| Weight | 8 lbs |
Product Details
| Material | Steel Wire |
| Package Quantity | 1 |
| Description | 3 Tier Rack |
| Color | Black |
| Manufacturers Part Number | CTSHF3 |
| Brand | Amko Displays |