Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322178

MPN #: 326039

Global Approved 326039, Three-Tier Countertop Display, 12"W x 7"D x 11-3/4"H

Product Description
Azar Displays' clear step displays with compartments allow you to present an assortment of products in a neat and organized arrangement. These portable countertop acrylic risers provide easy access to products while maximizing counter space. The three-tiered step display includes 9 compartments that measures 3.5" x 3.5" x 2" high squares, which keep your products super organized. The acrylic risers are durable, with a clear and clean look that's perfect for creating a clutter-free storage area. The multiple steps on the acrylic tier risers allow you to display a lot of product in a small footprint. Place this riser step display near your register and increase sales and impulse buys instantly. Step displays are perfect for arranging a variety of products and loose items for retail use or in the home and office for effortless organization. This acrylic three-tier step display is 12" wide and has three shelves, each shelf is 11.25"W x 3.5"D x 2"H and includes two removable H-Clips to display signage.

Features:
  • Sold in Multiples of: 1
  • Material: Acrylic
  • Number of Tiers: 3
  • Measurement: 12"W x 11.75"D x 7"H
  • Step Measurement: 11.25"W x 3.5" D x 2" H
  • Compartment Measurement: 3.5"W x 3.5" D x 2" H
  • Includes: Two H-Clips to display signage (Plastic Header Sign Not Included)
  • Color: Clear
PRICE
$69.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth7 in
Height11-3/4 in
Weight3 lbs

Product Details

StyleCountertop
MaterialAcrylic
Package Quantity1
ColorClear
Manufacturers Part Number326039
BrandAzar Displays