Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3150523

MPN #: 30745898

Ohaus Courier 5000 General Shipping Scale, 60 lb. Cap. x 0.02 lb Readability, 13" x 12-5/8" Platform

Product Description
The Courier™ 5000 Series general shipping scales feature a sturdy low-profile design with stainless steel top, making them tough enough for shipping applications, and easy to clean for small veterinary applications. Data is clearly legible on a large, bright 1-1/8" / 28 mm display, and UPS system communication protocol is included. Our proprietary "Weight Alert" mode will warn users if packages are too heavy, for example, to be sent by post or truck. Easy-to-use scales for general shipping use with painted steel base. Stainless steel pan holds up to daily use and is easy to keep sanitary. Adjustable display for mounting to adapt to your workspace. The Dynamic Weighing/Display Hold application is ideal for large boxes and packages as it retains weight data on the display - also ideal for animals in veterinary use. AC adapter power included. Simple USB type C for data and power connection – includes UPS software protocol string. Can also run using disposable battery power.

Features:
  • Applications : Weighing, Dynamic Weighing/Display Hold, Weight Alert, Totalization
  • Display : 5-digit, 7-segment LCD display with white backlight, 1-1/8" / 28 mm high digits
  • Operation : Standard AC adapter or USB type C cable (Included) to PC or 3 AA Batteries (Not Included)
  • Communication : Standard USB type C
  • Construction : ABS indicator, 304 stainless steel platform, powder coated frame
  • Design Features : 150% overload protection
  • 100-240VAC ~ 0.5A 50/60Hz
  • Interface : Mechanical function keys


PRICE
$255.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-13/16 in
Width13 in
Height5-1/8 in
Weight Capacity60
Weight9 lbs
Platform Width12-5/8 in
Readability0.02
Display Digit Height1-1/8
Pan/Platform Size13" x 12-5/8"
Platform Length13 in
Unit of Measurementkg, g, lb, oz, lb:oz

Product Details

TypeShipping Scale
DisplayLCD
ColorSilver
Power SupplyUSB Cable, AC Adapter (Included), 3 AA (LR6) Batteries (Not Included)
MaterialABS, Stainless Steel
DescriptionGeneral Shipping Scale
InterfaceUSB, Mechanical Function Keys
Package Quantity1
Manufacturers Part Number30745898
Legal for TradeNo
BrandOhaus

Warranty

Warranty1 yr