Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Ohaus

Model # :WBB3786282

MPN #: 30236941

Ohaus® Ranger™ 4000 Counting Scale, 30lb x 0.001 lb, 8-7/8" x 11-13/16" Platform

Product Description
Ranger™ Count 4000 is the ideal tool for tough industrial counting jobs that require durability and accuracy at a great value. Portable with die-cast metal housing and a rechargeable battery, this scale is equipped with weighing, parts counting, check counting, and accumulation functions, and can produce results for a variety of industrial weighing, counting, and measurement needs.

Counting scale with metal housing and slip-resistant rubber feet provide the protection, stability and long product life needed for tough industrial weighing. Accurate weighing and counting performance is assured with 1:1,500,000 internal counting resolution and auto-optimization software that reduces errors. Easy-to-operate with SmarText™ software, a centrally located count display and dedicated Sample and Tare keys.

Features:
  • Applications: Weighing, Parts Counting with Auto Optimization, Checkweighing, Accumulation
  • Display: 3 window backlit liquid crystal display (LCD), 3 color checkweighing LEDs
  • Operation: AC power (included) or rechargeable battery (included)
  • Communication: Easy access communication port including standard RS232 (included) and second RS232, USB or Ethernet (accessories sold separately)
  • Construction: Rugged Cast Aluminum Housing, Stainless Steel Platform
  • Design Features: Cast Aluminum Housing, stainless steel platform, sealed front panel, menu lockswitch, up front level indicator, adjustable leveling feet, selectable environmental and auto-print settings, stability indicator, overload and underload indicators, low battery indicator, auto shut-off, auto tare


PRICE
$1,289.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-7/8 in
Width12-3/8 in
Height4-13/16 in
Weight Capacity30 lbs
Weight13 lbs
Readability0.001 lbs
Platform Length8-7/8 in
Unit of Measurementg, kg, lb, oz
Platform Width11-13/16 in
Pan/Platform Size8-7/8 x 11-13/16

Product Details

DisplayLCD, LED
Platform MaterialStainless Steel
Power SupplyAC Power
MaterialCast Aluminum/Stainless Steel
Manufacturers Part Number30236941
BrandOhaus
TypeCounting Scale
ColorGray
SeriesRanger™ 4000
Package Quantity1
Battery Life Hours210
Housing MaterialMetal
Legal for TradeYes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCanada, NTEP