PVC Free. Contains 10% natural rubber, a renewable resource, which may contribute to the LEED Green Building Certification System and meets CHPS criteria. Maintains a smooth and attractive appearance. Will not shrink, gap or separate from the wall. All colors inherent throughout, highly durable and extremely flexible, allowing for easy installation around columns, corners and architectural curves.
Cove Base Pinnacle Rubber 4"X1/8"X120' Coil - Burnt Umber
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1440 in |
| Height | 4 in |
| Thickness | 1/8 in |
Product Details
| Type | Wall Base |
| Material | Rubber |
| Package Quantity | 1 |
| Color | Burnt Umber |
| Surface Material | Smooth |
| Manufacturers Part Number | C40CR2P194 |
| Brand | Roppe |