Cambro® Cover For Camwear Camsquare 2 & 4 Qt. Containers, 7-1/4"L x 7-1/4"W, Translucent - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Cover, for polycarbonate Camwear® CamSquare® 2 and 4 qt. containers, translucent, NSF
PRICE
$19.92 Sold in packages of 6 / $3.32 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 7-1/4 in |
| Height | 12 in |
Product Details
| Capacity | 2 & 4 Qt. |
| Material | Polycarbonate |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | SFC2SCPP190 |
| Brand | Cambro |