Cambro® Camwear® Drain Shelf, Fits 32CW, 34CW, 36CW & 38CW, 12-3/4"L x 12-3/4"W, Black
Write a Review
|
Questions & Answers (0)
Product Description
Camwear® Drain Shelf, fits 32CW, 34CW, 36CW and 38CW, black, polycarbonate, NSF
PRICE
$4.71
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/4 in |
| Width | 12-3/4 in |
| Size | 1/3 |
Product Details
| Material | Polycarbonate |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 30CWD110 |
| Brand | Cambro |