Cambro® Cover For Storage Container, 9-15/16" Dia., Translucent - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Cover, for storage container, 12, 18 and 22 qt., translucent, polypropylene, NSF
PRICE
$30.60 Sold in packages of 6 / $5.10 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-15/16 in |
| Width | 9-15/16 in |
| Height | 5/7 in |
Product Details
| Capacity | 12 & 18 & 22 Qt. |
| Material | Polypropylene |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | RFSC12PP190 |
| Brand | Cambro |