Cambro® Cover For Storage Container, 6-1/6" Dia., Natural White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Cover, for storage container, 1 qt., natural white, polyethylene, NSF
PRICE
$14.88 Sold in packages of 12 / $1.24 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/6 in |
| Width | 6-1/6 in |
| Height | 1/3 in |
Product Details
| Capacity | 1 Qt. |
| Material | Polypropylene |
| Package Quantity | 12 |
| Color | Brown |
| Manufacturers Part Number | RFSC1148 |
| Brand | Cambro |