Cambro® Cover For Storage Container, 9-15/16" Dia., Natural White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Cover, for storage container, 6 and 8 qt., natural white, polyethylene, NSF
PRICE
$22.44 Sold in packages of 12 / $1.87 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/5 in |
| Width | 8-7/8 in |
| Height | 1/3 in |
Product Details
| Capacity | 6 & 8 Qt. |
| Material | Polyethylene |
| Package Quantity | 12 |
| Color | Brown |
| Manufacturers Part Number | RFSC6148 |
| Brand | Cambro |