Cambro® Camwear® Food Pan Cover W/ Handle, 12-3/4"L x 12-3/4"W, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Camwear® Food Pan Cover, 1/3 size, with handle, polycarbonate, clear, NSF
PRICE
$34.20 Sold in packages of 6 / $5.70 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/4 in |
| Width | 12-3/4 in |
| Height | 1 in |
| Size | 1/3 |
Product Details
| Material | Polycarbonate |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | 30CWCH135 |
| Brand | Cambro |