Stock Pots
Brand
Length
Gauge
Material
Height
Capacity
Price
Related Products
Versatile, functional, and beautiful. Patented low profile design compliments any chafer, serving line or buffet presentation. Durable ergonomic nylon handle offers comfortable grip - heat resistant to 475°F (246°C). Mirror-finished stainless steel looks great and is easy to clean and maintain. Full pan size.
4-1/2 Qt. Steam Table Pan - 1/2 Size - 22 Gauge This 12-3/4"L x 2-1/2"H steam table pan is made using 22 gauge stainless steel for lasting durability and strength. Full perimeter anti-jam ridge prevents pans from sticking together when stacked during shipment or storage. NSF® certified.
Vollrath, Miramar 13" Stir Fry Server Without Cover, 49428, 6.3125 Quart Capacity, Satin Finish Features: Extremely durable thick 3-ply construction provides product longevity Satin finished interior and exterior with mirror finished handles provide an elegant presentation (Note: Oval Au Gratin has full mirror finish) Unique handle design allows for easy removal from templates Handle design serves as a convenient cover rest on Casseroles, Saute Pan, and French Omelet Pan Use in any typical display areas: heated shelves, steam table with templates, and induction ranges. but with quality ...
Heavy gauge impact resistant 3004 aluminum. Double-thick bottom heats evenly and eliminates hot spots. Smooth surface for easy cleaning. 2 Gauge – 1/4" (.63 cm) thick. Perfect for long, slow cooking. Wide heating surface allows the cooking of meats and vegetables in limited amounts of liquid. Solid welded aluminum handles for durability and easy interior cleaning. Made in U.S.A. NSF Certified. 18" diameter. 24 quart capacity.
Covers with reinforced edge stay flat longer and fit securely to help prevent seepage or spills during transport. Reinforced edges provide added strength to the perimeter of the cover. Constructed of 18-8 stainless steel. Solid covers are NSF Certified. For use with Super Pan II® and Super Pan 3®. Full pan size. Sold in package quantity of 6. Priced each.