- Cover Your Cough Compliance Kit RS005-0223 Respiratory Hygiene Station - Locking
- Dispensing unit mounting area, holds two boxes of masks, and one - two boxes of facial tissues
- Hinged locking lid
- Maple Fauxwood ABS Plastic KS010-0434 Floor Stand
- Matte White Powder-Coated Steel MP-070 Sign Holder - Vertical Holds 8.5"x11" signage
- Clear PETG Plastic
- Made in the USA
- Assembly hardware included
Bowman® Cover Your Cough Compliance Kit, 22.25"W x 60.79"H x 17"D, Maple Fauxwood/Matte White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$631.93
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/4 in |
| Depth | 17 in |
| Height | 60-13/16 in |
| Weight | 2 lbs |
Product Details
| Mounting Location | Wall |
| Material | Hygiene Station ABS Plastic, Steel Stand |
| Color | Hygiene Station Maple Fauxwood, Matte White Stand |
| Manufacturers Part Number | BD115-0023 |
| Brand | Bowman |