Edwards® Punch & Die Sets for our Ironworkers are sturdy and accurate. We offer Round, Square, Oblong, Hex and Metric sizes. Custom shapes and sizes are available as a special quote. Features: Compatible with standard Pedestal Die Table Made of durable tool steel for long life Note: Punch diameter must meet or exceed the thickness of your material Produces round holes
MP8021 - 29/32" Round Punch and Die Set for METALpro Ironworker. These round punch and die sets are designed for METALpro Ironworkers. Each set comes with one upper punch and one lower die. The hole size is based on the upper punch. All sets come with our standard 2" lower die and 1/32" clearance from punch to the die. Hole punch size must be equal to or greater than material thickness for best results. Note - We recommend the punch and die set that you are using be 1/32" larger than your bolt size (ex. 5/16" bolt would need a 11/32" round punch and die set). Rated for use in mild steel
Traditional style punch and die set is an economical way to make washers, shims, and gaskets. Nine punch sizes: 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, and 3/4". Clear plastic top plate is marked with accurate center lines. Cuts steel, brass, copper, aluminum, rubber, and plastic up to 0.025" thick. Cuts stainless steel and blue tempered shim up to 0.010" thick. Punch and Die set is packaged in a durable plastic case. The base and punches are made of a hardened and ground A-2 tool steel. Mark center lines, align with center lines and hit with hammer.